Zoro Homepage

La Grange 1 Light Wall Sconce 9.5 In. Soft Off Black

  • Mfr # B9010-SFB

  • Zoro # G315447610


product price: $528.00
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Fixture Voltage
120V
Finish
Soft Off Black
Watts
60W
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9010-SFB
Zoro #
G315447610
UPC #
782042441934
Country of Origin
China

Dimensions

Height
20.5 in
Length
9.5 in

Details

Fixture Voltage
120V
Finish
Soft Off Black
Item
Wall Sconce
Watts
60W
Lamp Included
No
Standards
UL Wet
Body Material
Hand Forged Iron
Includes
Fixture, Hardware
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Socket Count
1
Extention
11.75 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.