Zoro Homepage

Lander 2 Light Wall Sconce 13 In. Patina Brass

  • Mfr # B1605-PBR

  • Zoro # G715446602


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Height
4.5 in
Width
13 in
Fixture Voltage
120V
Finish
Patina Brass
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1605-PBR
Zoro #
G715446602
UPC #
197292070917
Country of Origin
China

Dimensions

Height
4.5 in
Width
13 in
Length
13 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Lamp Included
No
Watts
15W
Body Material
Steel
Standards
UL Damp
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Slope Compatible
No
Extention
6.5 in
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
2

Description

An exploration of planar forms, the Lander sconce pushes boundaries with its avant-garde approach to shape and construction. Featuring clean lines and right angles reminiscent of an open book, the versatile Lander can be oriented either upwards or downwards. The warm Patina Brass finish enhances the overall aesthetic, adding a rustic touch to this innovative fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.