Shop TROY LIGHTING
See all product information
Create Account
Lane 2 Light Wall Sconce, Patina Brass and Ceramic White Large Crackle, 4 In x 16.5 In
- Mfr # B1617-PBR/CLC
- Zoro # G215620809
product price:Â
$
354.00
/ea
Free Shipping & Returns
Key Features
Height
16.5 in
Width
4 in
Fixture Voltage
120V
Lamp Quantity
2
Fixture Wattage
20 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1617-PBR/CLC
- Zoro #
- G215620809
- UPC #
- 197292123392
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Item
- Wall Sconce
- Lamp Quantity
- 2
- Fixture Wattage
- 20 W
- Description/Special Features
- Clean with soft, damp cloth
- Includes
- Fixture, Hardware
- Body Material
- Ceramic
- Lamp Type
- E12 Candelabra Base
- Battery Included
- No
- Color
- Patina Brass and Ceramic White Large Crackle
- Collection
- Troy-Standard
Dimensions
- Height
- 16.5 in
- Width
- 4 in
- Length
- 4 in
- Cord Length
- 7 in
- Fixture Height
- 5.5 in
- Fixture Width
- 2.25 in
Description
Employing a graphic design language, the Lane sconce merges antique and machine-led details. The racetrack ceramic reflector frames the light source, which appears to float in the center of the dish. The white crackle glaze on the ceramic lends a textured, aged quality to the fixture, while the Patina Brass metalwork is industrial yet warm.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.