Zoro Homepage

Larchmont 3 Light Post 8 In. Vintage Bronze

  • Mfr # P3215-VBZ

  • Zoro # G715388513


product price: $768.00
/ea
Free Shipping & Returns

Key Features

Finish
Vintage Bronze
Voltage
120V
Housing Material
Hand Forged Iron
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3215-VBZ
Zoro #
G715388513
UPC #
782042441330
Country of Origin
China

Dimensions

Width
8 in
Length
8 in
Height
25.25 in
Canopy Width
3 in

Details

Item
Post
Finish
Vintage Bronze
Voltage
120V
Housing Material
Hand Forged Iron
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Watts
60W
Lamp Included
No
Standards
UL Wet
Product Care
Clean with a soft, damp cloth
Battery Included
No
Slope Compatible
No
Socket Count
3
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.