Zoro Homepage

Larchmont 4 Light Wall Sconce 10 In. Vintage Bronze

  • Mfr # B3213-VBZ

  • Zoro # G415448890


product price: $872.00
/ea
Free Shipping & Returns

Key Features

Height
31.5 in
Fixture Voltage
120V
Finish
Vintage Bronze
Body Material
Hand Forged Iron
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3213-VBZ
Zoro #
G415448890
UPC #
782042485525
Country of Origin
China

Dimensions

Height
31.5 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Vintage Bronze
Item
Wall Sconce
Body Material
Hand Forged Iron
Standards
UL Wet
Lamp Included
No
Number of Bulbs
4
Watts
60W
Includes
Fixture, Hardware
Designer
Troy Standard
Socket Count
4
Bulb Shape
E12 Candelabra Base
Extention
11.25 in
Product Care
Clean with a soft, damp cloth
Battery Included
No
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.