Lark 2 Light Wall Sconce, Patina Brass, 21 In x 20.25 In
- Mfr # B3220-PBR
- Zoro # G215620854
product price:Â
$
586.00
/ea
Free Shipping & Returns
Key Features
Height
20.25 in
Width
21 in
Fixture Voltage
120V
Length
21 in
Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3220-PBR
- Zoro #
- G215620854
- UPC #
- 197292114789
- Country of Origin
- China
- Fixture Voltage
- 120V
- Item
- Wall Sconce
- Body Material
- Steel
- Lamp Quantity
- 2
- Description/Special Features
- Clean with soft, damp cloth
- Fixture Wattage
- 30 W
- Includes
- Fixture, Hardware
- Lamp Type
- E26 Medium Base
- Switch
- On/Off Switch On Fixture
- Battery Included
- No
- Color
- Patina Brass
- Collection
- Troy-Standard
Dimensions
- Height
- 20.25 in
- Width
- 21 in
- Length
- 21 in
- Cord Length
- 7 in
- Fixture Height
- 6.75 in
- Fixture Width
- 2.5 in
Description
The Lark sconce exists at the intersection of modern and playful, eye-catching and functional. It establishes its own graphic vernacular with rotating arms bent into arcs and right angles. The two large cylindrical heads can be positioned to direct light as needed. Available in Patina Brass or Bronze finishes, Lark brings character to any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.