Zoro Homepage

Lassen 4 Light Lantern 13.5 In. Black Iron

  • Mfr # F4614-BI

  • Zoro # G415446988


product price: $332.00
/ea
Free Shipping & Returns

Key Features

Length
13.5 in
Voltage
120V
Number of Lights
4
Finish
Black Iron
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4614-BI
Zoro #
G415446988
UPC #
782042469686
Country of Origin
Philippines

Dimensions

Height
28.25 in
Length
13.5 in
Canopy Width
6 in

Details

Voltage
120V
Number of Lights
4
Item
Lantern
Finish
Black Iron
Watts
60W
Includes
Fixture, Hardware
Lamp Included
No
Standards
UL Damp
Material
Steel
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Socket Count
4

Description

Streamlined, oval-shaped arms and a jewelry-inspired interlocking chain form Lassen's airy, sophisticated cage silhouette. Four, six or eight candlesticks rest elegantly in a unique bowl-shaped holder at the center, providing uplight from within. Choose from three sizes in a Black Iron or Vintage Gold Leaf finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.