Shop TROY LIGHTING
See all product information
Create Account
Lauren Liess X Novel 1 Light Plug-In Sconce 4.75 In. Patina Brass
- Mfr # PTL1308-PBR
- Zoro # G215449028
product price:Â
$
412.00
/ea
Free Shipping & Returns
Key Features
Height
7.75 in
Width
4.75 in
Fixture Voltage
120V
Finish
Patina Brass
Shade Color
Patina Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1308-PBR
- Zoro #
- G215449028
- UPC #
- 197292019176
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Plug-in Sconce
- Shade Color
- Patina Brass
- Body Material
- Steel
- Standards
- ETL Damp
- Lamp Included
- No
- Watts
- 12W
- Includes
- Fixture, Hardware
- Designer
- Lauren Liess
- Battery Included
- No
- Switch Type
- ON/OFF on Backplate
- Slope Compatible
- No
- Shade Material
- Steel
- Extention
- 24 in
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 7.75 in
- Width
- 4.75 in
- Length
- 4.75 in
Description
Tailored task lighting, this portable, functional swing arm sconce is also thoughtfully designed and beautiful. The sleek arm features a wooden handle on one end and an adjustable metal shade in Patina Brass or Bronze on the other. The twisted black cord detailing at the shade and backplate give Novel a nostalgic feel. Part of our Lauren Liess collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.