Zoro Homepage

Lauren Liess X Valor 1 Light Wall Sconce 5 In. For

  • Mfr # B1317-FOR

  • Zoro # G215449882


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Width
5 in
Fixture Voltage
120V
Finish
Forged Iron
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1317-FOR
Zoro #
G215449882
UPC #
197292046851
Country of Origin
Philippines

Dimensions

Height
16.5 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Body Material
Steel
Shade Color
Off White
Includes
Fixture, Hardware
Watts
8W
Lamp Included
No
Standards
UL Damp
Battery Included
No
Shade Material
Linen
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Extention
6.75 in
Designer
Lauren Liess
Socket Count
1
Product Care
Clean with a soft, damp cloth

Description

A swooping racetrack arm ''hooked'' over a circular backplate adds a playful freshness to this familiar sconce silhouette. Timeless materials, Forged Iron metalwork and an off-white linen shade, make this updated design useable in spaces throughout the home. Part of our Lauren Liess collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.