Zoro Homepage

Lehi 1 Light Wall Sconce 5 In. Patina Brass

  • Mfr # B1919-PBR

  • Zoro # G615447846


product price: $312.00
/ea
Free Shipping & Returns

Key Features

Height
18.5 in
Width
5 in
Fixture Voltage
120V
Finish
Patina Brass
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1919-PBR
Zoro #
G615447846
UPC #
197292081111
Country of Origin
China

Dimensions

Height
18.5 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Body Material
Steel
Includes
Fixture, Hardware
Watts
12W
Lamp Included
No
Standards
ETL Damp
Battery Included
No
Socket Count
1
Designer
Troy Standard
Extention
4.75 in
Product Care
Clean with a soft, damp cloth
Bulb Shape
Integrated LED
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.