Zoro Homepage

Leo 2 Light Plug-In Sconce 15.4 In. Soft Black

  • Mfr # B7812-SBK

  • Zoro # G315450023


product price: $686.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Soft Black
Includes
Fixture, Hardware
Standards
UL Damp
Body Material
Hand-Crafted Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7812-SBK
Zoro #
G315450023
UPC #
782042362260
Country of Origin
Philippines

Dimensions

Height
35 in
Width
24.75 in
Length
15.4 in

Details

Fixture Voltage
120V
Finish
Soft Black
Item
Plug-in Sconce
Includes
Fixture, Hardware
Standards
UL Damp
Body Material
Hand-Crafted Iron
Watts
60W
Lamp Included
No
Switch Type
ON/OFF Switch on Cord
Extention
18.5 in
Socket Count
2
Bulb Shape
E26 Medium Base
Slope Compatible
No
Battery Included
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth

Description

Minimalism with presence, Leo has a clean, sculptured look that fills a space. Rounded shades suspend from sprawling metal arms, all in a soft black finish. The three-bulb chandelier is over six-and-a-half feet in diameter and the six-bulb chandelier is seven feet in diameter. The shades rotate to create a customized lighting plan. This expansive fixture will bring stunning style to any large space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.