Zoro Homepage

Leor 1 Light Wall Sconce 7.5 In. Textured Black

  • Mfr # B3601-TBK

  • Zoro # G115449579


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Fixture Voltage
120V
Finish
Textured Black
Lamp Included
No
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3601-TBK
Zoro #
G115449579
UPC #
782042372504
Country of Origin
China

Dimensions

Height
13 in
Length
7.5 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Lamp Included
No
Body Material
Stainless Steel
Standards
UL Wet
Number of Bulbs
1
Watts
60W
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Socket Count
1
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Extention
5.5 in
Slope Compatible
No
Battery Included
No

Description

Modern yet classic, Leor features a unique step dimension on its sleek frame. The textured black finish, clear seeded glass, and cream candlestick combine seamlessly, creating an enduring design for any setting. Available in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.