Levi 1 Light Wall Sconce 4.5 In. Gold Leaf
Mfr # B3013-GL
Zoro # G415447725
product price: $222.00
/ea
Free Shipping & Returns
Key Features
Height
13.5 in
Fixture Voltage
120V
Finish
Gold Leaf
Includes
Fixture, Hardware
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3013-GL
Zoro #
G415447725
UPC #
782042469235
Country of Origin
Philippines
Dimensions
Height
13.5 in
Width
4.5 in
Length
4.5 in
Details
Fixture Voltage
120V
Finish
Gold Leaf
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
No
Watts
25W
Standards
UL Damp
Product Care
Clean with a soft, damp cloth
Battery Included
No
Designer
Troy Standard
Extention
2.5 in
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Socket Count
1
Description
The tapered candlestick holder, round backplate and exposed bulb make this straightforward wall sconce instantly recognizable and extremely usable. The monochromatic, textured finishes in Gold Leaf, Forged Iron and Gesso White make a natural, modern statement. Place Levi throughout the home, including the bath and powder room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.