Zoro Homepage

Liam 2 Light Wall Sconce 4.75 In. Patina Brass

  • Mfr # B1226-PBR

  • Zoro # G515448752


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Height
26 in
Width
4.75 in
Fixture Voltage
120V
Finish
Patina Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1226-PBR
Zoro #
G515448752
UPC #
197292046868
Country of Origin
China

Dimensions

Height
26 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel/Aluminum
Shade Color
Opal Matte
Lamp Included
No
Standards
UL Damp
Watts
15W
Shade Material
Glass
Socket Count
2
Slope Compatible
No
Designer
Troy Standard
Battery Included
No
Product Care
Clean with a soft, damp cloth
Extention
4 in
Bulb Shape
E26 Medium Base

Description

Detailed metalwork and unique natural materials make this familiar sconce silhouette feel fresh. An opal matte glass tube sconce is banded at the middle in layers of machine-detailed Patina Brass and grass cloth, giving it a soft organic look with a clean modern edge. Liam works well solo or in multiples and can be mounted horizontally or vertically.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.