Zoro Homepage

Liberty 1 Light Wall Sconce 7 In. Heritage Bronze

  • Mfr # B2361-HBZ

  • Zoro # G515449896


product price: $296.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Fixture Voltage
120V
Finish
Heritage Bronze
Watts
60W
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2361-HBZ
Zoro #
G515449896
UPC #
782042457416
Country of Origin
China

Dimensions

Height
11.5 in
Length
7 in

Details

Fixture Voltage
120V
Finish
Heritage Bronze
Item
Wall Sconce
Watts
60W
Lamp Included
No
Standards
UL Wet
Includes
Fixture, Hardware
Shade Color
Heritage Bronze
Body Material
Solid Aluminum
Bulb Shape
E26 Medium Base
Battery Included
No
Extention
7.75 in
Shade Material
Aluminum
Slope Compatible
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.