Zoro Homepage

Lincoln 1 Light Wall Sconce 4.75 In. Patina Brass

  • Mfr # B4809-PBR

  • Zoro # G515448783


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Height
8.75 in
Width
4.75 in
Fixture Voltage
120V
Finish
Patina Brass
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4809-PBR
Zoro #
G515448783
UPC #
782042469389
Country of Origin
China

Dimensions

Height
8.75 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Watts
60W
Shade Color
Clear Etched
Standards
UL Damp
Lamp Included
No
Body Material
Glass
Includes
Fixture, Hardware
Battery Included
No
Shade Material
Glass
Extention
5.25 in
Slope Compatible
No
Socket Count
1
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Bulb Shape
E26 Medium Base

Description

Vintage-inspired with a modern edge, a clear etched glass shade extends down to cover the socket cup for a look that feels fresh. The braided black cord flowing into the backplate is another thoughtfully designed detail of this unique sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.