Zoro Homepage

Long Beach 1 Light Wall Sconce 9 In. Textured Black

  • Mfr # B1951-TBK

  • Zoro # G715447647


product price: $292.00
/ea
Free Shipping & Returns

Key Features

Height
12.5 in
Fixture Voltage
120V
Finish
Textured Black
Standards
UL Wet
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1951-TBK
Zoro #
G715447647
UPC #
782042406698
Country of Origin
China

Dimensions

Height
12.5 in
Length
9 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Standards
UL Wet
Watts
60W
Body Material
Aluminum
Number of Bulbs
1
Lamp Included
No
Includes
Fixture, Hardware
Extention
10.5 in
Bulb Shape
E26 Medium Base
Shade Material
Glass
Designer
Troy Standard
Socket Count
1
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Battery Included
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.