Zoro Homepage

Long Beach 2 Light Wall Sconce 10 In. Textured Black

  • Mfr # B1952-TBK

  • Zoro # G715447708


product price: $410.00
/ea
Free Shipping & Returns

Key Features

Height
17 in
Fixture Voltage
120V
Finish
Textured Black
Number of Bulbs
2
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1952-TBK
Zoro #
G715447708
UPC #
782042406704
Country of Origin
China

Dimensions

Height
17 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Number of Bulbs
2
Lamp Included
No
Standards
UL Wet
Body Material
Aluminum
Watts
60W
Includes
Fixture, Hardware
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Extention
11 in
Shade Material
Glass
Socket Count
2
Slope Compatible
No
Battery Included
No
Bulb Shape
E12 Candelabra Base

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.