Zoro Homepage

Longport 1 Light Wall Sconce 6 In. Textured Black

  • Mfr # B6481-TBK

  • Zoro # G415446834


product price: $338.00
/ea
Free Shipping & Returns

Key Features

Height
15.5 in
Fixture Voltage
120V
Finish
Textured Black
Number of Bulbs
1
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6481-TBK
Zoro #
G415446834
UPC #
782042406421
Country of Origin
China

Dimensions

Height
15.5 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Number of Bulbs
1
Standards
UL Wet
Watts
60W
Body Material
Aluminum and Stainless Steel
Lamp Included
No
Includes
Fixture, Hardware
Slope Compatible
No
Battery Included
No
Socket Count
1
Designer
Troy Standard
Extention
7.5 in
Shade Material
Glass
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.