
Longport 4 Light Lantern 9.5 In. Textured Black
Mfr # F6480-TBK
Zoro # G715390240
product price: $650.00
/ea
Free Shipping & Returns
Key Features
Length
9.5 in
Width
9.5 in
Height
23.75 in
Bulb Included
No
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F6480-TBK
Zoro #
G715390240
UPC #
782042406438
Country of Origin
China
Dimensions
Length
9.5 in
Width
9.5 in
Height
23.75 in
Chain Length
72 in
Canopy Width
5.25 in
Details
Item
Lantern
Bulb Included
No
Shade Material
Glass
Light Bulb Wattage
60W
Finish
Textured Black
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Voltage
120V
Designer
Troy Standard
Material
Aluminum and Stainless Steel
Includes
Fixture, Hardware
Socket Count
4
Standards
UL Wet
Bulb Shape
E12 Candelabra Base
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.