Zoro Homepage

Los Olivos 1 Light Wall Sconce 8.75 In. Textured Iron

  • Mfr # B2372-TRN

  • Zoro # G215449769


product price: $528.00
/ea
Free Shipping & Returns

Key Features

Height
15.25 in
Fixture Voltage
120V
Finish
Textured Iron
Watts
60W
Body Material
Hand Forged Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2372-TRN
Zoro #
G215449769
UPC #
197292062349
Country of Origin
China

Dimensions

Height
15.25 in
Length
8.75 in

Details

Fixture Voltage
120V
Finish
Textured Iron
Item
Wall Sconce
Watts
60W
Body Material
Hand Forged Iron
Lamp Included
No
Standards
UL Wet
Number of Bulbs
1
Includes
Fixture, Hardware
Socket Count
1
Extention
9.5 in
Product Care
Clean with a soft, damp cloth
Battery Included
No
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Slope Compatible
No
Shade Material
Glass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.