Zoro Homepage

Los Olivos 3 Light Post 11.75 In. Textured Iron

  • Mfr # P2375-TRN

  • Zoro # G515388515


product price: $926.00
/ea
Free Shipping & Returns

Key Features

Finish
Textured Iron
Standards
UL Wet
Length
11.75 in
Bulb Shape
E12 Candelabra Base
Housing Material
Hand Forged Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2375-TRN
Zoro #
G515388515
UPC #
782042474680
Country of Origin
China

Dimensions

Length
11.75 in
Width
11.75 in
Height
23 in
Canopy Width
3 in

Details

Item
Post
Finish
Textured Iron
Standards
UL Wet
Bulb Shape
E12 Candelabra Base
Housing Material
Hand Forged Iron
Lamp Included
No
Watts
60W
Includes
Fixture, Hardware
Voltage
120V
Designer
Troy Standard
Slope Compatible
No
Battery Included
No
Socket Count
3
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.