Zoro Homepage

Los Vilos 1 Light Wall Sconce 6.5 In. Patina Brass

  • Mfr # B2027-PBR

  • Zoro # G315449010


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
27.25 in
Width
6.5 in
Fixture Voltage
120V
Finish
Patina Brass
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2027-PBR
Zoro #
G315449010
UPC #
197292091387
Country of Origin
China

Dimensions

Height
27.25 in
Width
6.5 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Body Material
Steel
Lamp Included
No
Shade Color
Off White Linen
Watts
15W
Includes
Fixture, Hardware
Standards
UL Damp
Extention
7 in
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with a soft, damp cloth
Shade Material
Fabric
Slope Compatible
No
Battery Included
No
Designer
Troy Standard
Switch Type
Hardwire

Description

The magic of Los Vilos stems from its clever construction. Combining elongated lines with statement stone, this torch-like sconce features a grey travertine backplate with a concave center. This creates the illusion that the sconce is levitating in front of the stone. A simple white linen shade diffuses light across these enchanting features.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.