Zoro Homepage

Louie 1 Light Exterior 7 In. Forged Iron

  • Mfr # B2515-FOR

  • Zoro # G815390249


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Height
14.5 in
Length
7 in
Watts
18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2515-FOR
Zoro #
G815390249
UPC #
197292071297
Country of Origin
China

Dimensions

Height
14.5 in
Length
7 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
18W
Finish
Forged Iron
Standards
ETL Wet
Housing Material
Aluminum
Lamp Included
No
Product Care
Clean with a soft, damp cloth
Shade Color
Clear
Number of Lights
1
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Shade Material
Glass
Socket Count
1
Slope Compatible
No
Extention
5.25 in

Description

Drawing inspiration from a vintage lantern, Louie features a simple box shape with elevated details. Off-white candlesticks glow from within the frame, which is defined by three glass panels and a black backplate. The decorative chimney perched atop adds character to this transitional wall light. Louie is available in two sizes in a Forged Iron finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.