Zoro Homepage

Lowry 1 Light Post 7.5 In. Textured Bronze/Patina Brass

  • Mfr # P4055-TBZ/PBR

  • Zoro # G415388516


product price: $362.00
/ea
Free Shipping & Returns

Key Features

Finish
Textured Bronze/Patina Brass
Height
17 in
Length
7.5 in
Lamp Included
No
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4055-TBZ/PBR
Zoro #
G415388516
UPC #
782042410299
Country of Origin
China

Dimensions

Height
17 in
Length
7.5 in
Width
7.5 in
Canopy Width
3 in

Details

Item
Post
Finish
Textured Bronze/Patina Brass
Lamp Included
No
Standards
UL Wet
Bulb Shape
E26 Medium Base
Watts
75W
Includes
Fixture, Hardware
Voltage
120V
Housing Material
Aluminum
Socket Count
1
Shade Material
Glass
Designer
Troy Standard
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

A design feat, Lowry combines impeccable metalwork with design-driven style. The inverted cube features a material mix of bronze-finished aluminum and patina brass paired with clear beveled glass for an added layer of finesse. Complex in theory, Lowry is undeniably effortless, adding instant glamour to any exterior. Available as a wall sconce in multiple sizes and post.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.