Zoro Homepage

Lyle 1 Light Wall Sconce 5 In. Black Patina Gold

  • Mfr # B1327-BPG

  • Zoro # G915449793


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Height
27.25 in
Width
5 in
Fixture Voltage
120V
Finish
Black Patina Gold
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1327-BPG
Zoro #
G915449793
UPC #
197292097761
Country of Origin
Philippines

Dimensions

Height
27.25 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Black Patina Gold
Item
Wall Sconce
Watts
8W
Shade Color
Clear
Lamp Included
No
Standards
UL Damp
Includes
Fixture, Hardware
Body Material
Iron
Socket Count
1
Shade Material
Cast Glass
Extention
5.25 in
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Switch Type
Hardwire
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base

Description

The branch-inspired design of Lyle brings architectural beauty to any room. Finished in Black Patina Gold, the textural metalwork exudes an old-world sense of stature and style. Featuring a gently contoured shape, the faceted glass shades reinforce the timeless aesthetic. Whether as a sconce or chandelier, Lyle creates an elegant focal point.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.