Zoro Homepage

Madrid 1 Light Wall Sconce 9 In. Soft Black

  • Mfr # B8201-SBK

  • Zoro # G215449806


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Soft Black
Body Material
Iron and Steel
Lamp Included
No
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8201-SBK
Zoro #
G215449806
UPC #
782042372627
Country of Origin
China

Dimensions

Height
24 in
Width
9 in
Length
9 in

Details

Fixture Voltage
120V
Finish
Soft Black
Item
Wall Sconce
Body Material
Iron and Steel
Lamp Included
No
Standards
UL Damp
Watts
35W
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Bulb Shape
G9
Slope Compatible
No
Socket Count
1
Shade Material
Glass
Designer
Troy Standard
Battery Included
No
Extention
9.5 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.