Zoro Homepage

Magnus 1 Light Wall Sconce 5 In. Textured White

  • Mfr # B3691-TWH

  • Zoro # G115446615


product price: $312.00
/ea
Free Shipping & Returns

Key Features

Height
25.5 in
Fixture Voltage
120V
Finish
Textured White
Lamp Included
No
Body Material
Aluminum and Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3691-TWH
Zoro #
G115446615
UPC #
782042405172
Country of Origin
Philippines

Dimensions

Height
25.5 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Textured White
Item
Wall Sconce
Lamp Included
No
Body Material
Aluminum and Stainless Steel
Includes
Fixture, Hardware
Watts
40W
Standards
UL Damp
Extention
8 in
Battery Included
No
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Socket Count
1
Shade Material
Linen
Designer
Troy Standard

Description

At over two-feet tall, Magnus is great in stature and high in style. A metal ring extends from the backplate to hold a ringed metal rod that supports a white linen tapered shade. Whether flanking a fireplace, alongside a headboard or lining a hallway, Magnus has a commanding presence that demands to be noticed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.