Makin 1 Light Plug-In Sconce 19.3 In. Patina Brass/Slate Blue
- Mfr # PTL1219-PBR/SBL
- Zoro # G915447591
product price:Â
$
336.00
/ea
Free Shipping & Returns
Key Features
Width
6 in
Fixture Voltage
120V
Finish
Patina Brass/Slate Blue
Standards
ETL Damp
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1219-PBR/SBL
- Zoro #
- G915447591
- UPC #
- 197292019213
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass/Slate Blue
- Item
- Plug-in Sconce
- Standards
- ETL Damp
- Lamp Included
- No
- Body Material
- Steel
- Includes
- Fixture, Hardware
- Watts
- 15W
- Shade Color
- Soft Blue
- Shade Material
- Steel
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Extention
- 25.5 in
- Switch Type
- ON/OFF Switch on Fixture
- Socket Count
- 1
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Width
- 6 in
- Length
- 6 in
- Height
- 19.25 in
Description
This versatile plug-in sconce is effortlessly useable. The Slate Blue finish on the shade and arm is gorgeous and works with just about any color palette. The knurling detail on the Patina Brass hardware coupled with the braided black cord give it a vintage industrial vibe. Makin comes in two sizes, both have adjustable shades and one has an extendable, adjustable arm as well. It's perfect as a bedside reading light or styled in reading nooks or other smaller spaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.