Zoro Homepage

Malakai 1 Light Wall Sconce 3.25 In. Forged Iron

  • Mfr # B6918-FOR

  • Zoro # G215448816


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Height
19.75 in
Width
3.25 in
Fixture Voltage
120V
Finish
Forged Iron
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6918-FOR
Zoro #
G215448816
UPC #
782042469457
Country of Origin
China

Dimensions

Height
19.75 in
Width
3.25 in
Length
3.25 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Standards
UL Damp
Includes
Fixture, Hardware
Lamp Included
No
Body Material
Steel
Watts
7W
Shade Material
Glass
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Extention
4.75 in
Designer
Troy Standard
Socket Count
1
Slope Compatible
No

Description

A ribbed glass tube shade rests on a slim backplate specifically designed for a gem box creating Malakai's slender silhouette and straightforward design. This modern sconce is an obvious choice for the bath and the Vintage Gold Leaf and Forged Iron finishes pair well with many interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.