Zoro Homepage

Manteca 1 Light Wall Sconce 12 In. Gesso White

  • Mfr # B5912-GSW

  • Zoro # G415447718


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
12 in
Fixture Voltage
120V
Finish
Gesso White
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5912-GSW
Zoro #
G415447718
UPC #
782042469419
Country of Origin
Philippines

Dimensions

Height
12 in
Width
12 in
Length
12 in

Details

Fixture Voltage
120V
Finish
Gesso White
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
35W
Body Material
Steel
Lamp Included
No
Standards
UL Damp
Socket Count
1
Extention
4 in
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Battery Included
No
Bulb Shape
GU10
Slope Compatible
No

Description

Flush against the wall and with the light source hidden, this hooded sconce was inspired by the built-in lighting found inside adobe homes. The intentionally imperfect edge at the bottom of the shade and the heavily-textured White Gesso finish add to the fixture's organic vibe. Place Manteca on a white wall for an ultra-clean, modern monochromatic look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.