Zoro Homepage

Marcel 1 Light Wall Sconce 5.5 In. Textured Bronze

  • Mfr # B6291-TBZ

  • Zoro # G315448563


product price: $172.00
/ea
Free Shipping & Returns

Key Features

Height
14.25 in
Fixture Voltage
120V
Finish
Textured Bronze
Watts
25W
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6291-TBZ
Zoro #
G315448563
UPC #
782042436381
Country of Origin
China

Dimensions

Height
14.25 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
Textured Bronze
Item
Wall Sconce
Watts
25W
Number of Bulbs
1
Includes
Fixture, Hardware
Standards
UL Dry
Shade Color
White
Lamp Included
No
Body Material
Hand-Worked Iron
Extention
8.25 in
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.