Zoro Homepage

Marcel 2 Light Wall Sconce 14 In. Textured Bronze

  • Mfr # B6292-TBZ

  • Zoro # G315448624


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Height
23.5 in
Fixture Voltage
120V
Finish
Textured Bronze
Lamp Included
No
Shade Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6292-TBZ
Zoro #
G315448624
UPC #
782042441033
Country of Origin
China

Dimensions

Height
23.5 in
Length
14 in

Details

Fixture Voltage
120V
Finish
Textured Bronze
Item
Wall Sconce
Lamp Included
No
Shade Color
White
Number of Bulbs
2
Body Material
Hand-Worked Iron
Standards
UL Dry
Watts
25W
Includes
Fixture, Hardware
Extention
8.25 in
Bulb Shape
E12 Candelabra Base
Socket Count
2
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Battery Included
No
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.