Marco 1 Light Exterior Wall Sconce, Patina Brass, 9.5 In x 14 In
- Mfr # B6214-PBR
- Zoro # G315577171
product price:Â
$
460.00
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Voltage
120V
Width
9.5 in
Height
14 in
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B6214-PBR
- Zoro #
- G315577171
- UPC #
- 197292118190
- Country of Origin
- China
- Includes
- Fixture, Hardware
- Item
- Exterior Wall Sconce
- Voltage
- 120V
- Lamp Quantity
- 1
- Fixture Wattage
- 10 W
- Description/Special Features
- Clean with soft, damp cloth
- Housing Material
- Brass
- Lamp Type
- E26 Medium Base
- Battery Included
- No
- Color
- Patina Brass
- Collection
- Troy-Standard
Dimensions
- Width
- 9.5 in
- Height
- 14 in
- Length
- 9.5 in
- Fixture Height
- 5.5 in
- Fixture Width
- 5.25 in
- Cord Length
- 7 in
Description
An elevated globe sconce, Marco combines curved glass and angular metalwork to create a modern, distinctive look for the outdoors. The lantern-style hanging design features a large, clear glass orb suspended from minimalist industrial fittings. Within the shade, a ribbed glass tube conceals the light source while adding a dynamic geometric layered effect. Marco is available in two sizes with Patina Brass or Bronze finish options.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.