Zoro Homepage

Mariden 3 Light Post 9 In. Textured Iron

  • Mfr # P7605-TRN

  • Zoro # G415388523


product price: $450.00
/ea
Free Shipping & Returns

Key Features

Finish
Textured Iron
Watts
60W
Housing Material
Hand-Crafted Aluminum
Lamp Included
No
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7605-TRN
Zoro #
G415388523
UPC #
782042443693
Country of Origin
China

Dimensions

Length
9 in
Height
23 in
Width
9 in
Canopy Width
3 in

Details

Item
Post
Finish
Textured Iron
Watts
60W
Housing Material
Hand-Crafted Aluminum
Lamp Included
No
Standards
UL Wet
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Voltage
120V
Slope Compatible
No
Socket Count
3
Battery Included
No
Shade Material
Glass
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.