Mark D. Sikes X Lake County 1 Light Wall Sconce 8 In. French Iron
- Mfr # B2511-FRN
- Zoro # G815446687
product price:Â
$
356.00
/ea
Free Shipping & Returns
Key Features
Height
14.75 in
Fixture Voltage
120V
Finish
French Iron
Number of Bulbs
1
Standards
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2511-FRN
- Zoro #
- G815446687
- UPC #
- 782042373303
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- French Iron
- Item
- Wall Sconce
- Number of Bulbs
- 1
- Standards
- UL Damp
- Watts
- 75W
- Body Material
- Iron and Steel
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Shade Material
- Glass
- Extention
- 7.5 in
- Battery Included
- No
- Designer
- Mark D. Sikes
Dimensions
- Height
- 14.75 in
- Length
- 8 in
- Width
- 8 in
Description
A modern take on nautical design, Lake County is versatile enough to work in a rustic retreat or contemporary city dwelling. A matte black frame is accented with seeded glass panes, creating a soft glow of diffused light. Available in French Iron as a wall sconce, pendant, flush mount and post lamp.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.