Shop TROY LIGHTING
See all product information
Create Account
Mark D. Sikes X Lake County 2 Light Flush Mount 13.75 In. French Iron
- Mfr # C2514-FRN
- Zoro # G415446544
product price:Â
$
412.00
/ea
Free Shipping & Returns
Key Features
Length
13.75 in
Width
13.75 in
Voltage
120V
Height
6.25 in
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2514-FRN
- Zoro #
- G415446544
- UPC #
- 782042373341
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 60W
- Finish
- French Iron
- Item
- Flush Mount
- Shade Material
- Glass
- Standards
- UL Damp
- Body Material
- Iron and Steel
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 2
- Battery Included
- No
- Designer
- Mark D. Sikes
Dimensions
- Length
- 13.75 in
- Width
- 13.75 in
- Height
- 6.25 in
- Canopy Width
- 13.75 in
Description
A modern take on nautical design, Lake County is versatile enough to work in a rustic retreat or contemporary city dwelling. A matte black frame is accented with seeded glass panes, creating a soft glow of diffused light. Available in French Iron as a wall sconce, pendant, flush mount and post lamp.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.