Zoro Homepage

Mark D. Sikes X Lake County 4 Light Post 11.5 In. French Iron

  • Mfr # P2522-FRN

  • Zoro # G215388525


product price: $526.00
/ea
Free Shipping & Returns

Key Features

Finish
French Iron
Lamp Included
No
Watts
60W
Height
21.25 in
Housing Material
Iron and Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2522-FRN
Zoro #
G215388525
UPC #
782042373334
Country of Origin
China

Dimensions

Height
21.25 in
Width
11.5 in
Length
11.5 in
Canopy Width
3 in

Details

Item
Post
Finish
French Iron
Lamp Included
No
Watts
60W
Housing Material
Iron and Steel
Bulb Shape
E12 Candelabra Base
Includes
Fixture, Hardware
Voltage
120V
Standards
UL Wet
Battery Included
No
Slope Compatible
No
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Designer
Mark D. Sikes
Socket Count
4

Description

A modern take on nautical design, Lake County is versatile enough to work in a rustic retreat or contemporary city dwelling. A matte black frame is accented with seeded glass panes, creating a soft glow of diffused light. Available in French Iron as a wall sconce, pendant, flush mount and post lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.