Zoro Homepage

Mark D. Sikes X Napa County 1 Light Post 9.5 In. French Iron

  • Mfr # P5187-FRN

  • Zoro # G615388538


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Finish
French Iron
Bulb Shape
E26 Medium Base
Voltage
120V
Height
24.25 in
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5187-FRN
Zoro #
G615388538
UPC #
782042372993
Country of Origin
China

Dimensions

Height
24.25 in
Width
9.5 in
Length
9.5 in
Canopy Width
3 in

Details

Item
Post
Finish
French Iron
Bulb Shape
E26 Medium Base
Voltage
120V
Watts
75W
Standards
UL Damp
Housing Material
Iron and Steel
Lamp Included
No
Includes
Fixture, Hardware
Slope Compatible
No
Shade Material
Glass
Battery Included
No
Socket Count
1
Product Care
Clean with a soft, damp cloth
Designer
Mark D. Sikes

Description

Romantic in nature, Napa County elicits images of candlelit dinners shared alfresco. Seamless curves, an oversized dome and clear seedy glass are some of the standout features, combining with ease to reveal a timeless fixture. Available in French Iron as a wall sconce, pendant, and post lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.