Shop TROY LIGHTING
See all product information
Create Account
Mark D. Sikes X Napa County 3 Light Wall Sconce 9.25 In. French Iron
- Mfr # B5183-FRN
- Zoro # G115449609
product price:Â
$
644.00
/ea
Free Shipping & Returns
Key Features
Height
23.75 in
Fixture Voltage
120V
Finish
French Iron
Includes
Fixture, Hardware
Length
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B5183-FRN
- Zoro #
- G115449609
- UPC #
- 782042372580
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- French Iron
- Item
- Wall Sconce
- Includes
- Fixture, Hardware
- Watts
- 60W
- Number of Bulbs
- 3
- Body Material
- Iron and Steel
- Standards
- UL Wet
- Lamp Included
- No
- Shade Material
- Glass
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Extention
- 12.5 in
- Battery Included
- No
- Designer
- Mark D. Sikes
- Socket Count
- 3
Dimensions
- Height
- 23.75 in
- Length
- 9.25 in
- Width
- 9.25 in
Description
Romantic in nature, Napa County elicits images of candlelit dinners shared alfresco. Seamless curves, an oversized dome and clear seedy glass are some of the standout features, combining with ease to reveal a timeless fixture. Available in French Iron as a wall sconce, pendant, and post lamp.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.