Mark D. Sikes X Santa Barbara County 4 Light Wall Sconce 13.25 In. French Iron
- Mfr # B4124-FRN
- Zoro # G415447763
product price:Â
$
1,252.00
/ea
Free Shipping & Returns
Key Features
Height
34 in
Fixture Voltage
120V
Finish
French Iron
Watts
60W
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B4124-FRN
- Zoro #
- G415447763
- UPC #
- 782042372566
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- French Iron
- Item
- Wall Sconce
- Watts
- 60W
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Number of Bulbs
- 4
- Body Material
- Iron and Steel
- Standards
- UL Wet
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Bulb Shape
- E12 Candelabra Base
- Extention
- 16.25 in
- Socket Count
- 4
- Designer
- Mark D. Sikes
- Shade Material
- Glass
- Battery Included
- No
Dimensions
- Height
- 34 in
- Length
- 13.25 in
- Width
- 13.25 in
Description
Like its namesake, Santa Barbara brings a level of sophistication to the fold. Inspired by the iconic coastal town, the design draws inspiration from the Spanish colonial style the city is known for. Decorative scrolls and dramatic scale deliver a dose of classic glamour to the outdoors. Available in French Iron as a wall sconce, pendant, and post lamp.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.