Zoro Homepage

Mccarthy 1 Light Wall Sconce 6.5 In. Forged Iron

  • Mfr # B7281-FOR

  • Zoro # G015449549


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Fixture Voltage
120V
Finish
Forged Iron
Body Material
Hand-Crafted Aluminum
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7281-FOR
Zoro #
G015449549
UPC #
782042444102
Country of Origin
China

Dimensions

Height
13.5 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Body Material
Hand-Crafted Aluminum
Standards
UL Wet
Includes
Fixture, Hardware
Lamp Included
No
Watts
60W
Number of Bulbs
1
Slope Compatible
No
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Extention
8.25 in
Battery Included
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.