Zoro Homepage

Mccarthy 3 Light Post 8.5 In. Forged Iron

  • Mfr # P7285-FOR

  • Zoro # G815388536


product price: $372.00
/ea
Free Shipping & Returns

Key Features

Finish
Forged Iron
Voltage
120V
Lamp Included
No
Length
8.5 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7285-FOR
Zoro #
G815388536
UPC #
782042444218
Country of Origin
China

Dimensions

Length
8.5 in
Width
8.5 in
Height
19.25 in
Canopy Width
3 in

Details

Item
Post
Finish
Forged Iron
Voltage
120V
Lamp Included
No
Housing Material
Hand-Crafted Aluminum
Standards
UL Wet
Includes
Fixture, Hardware
Watts
60W
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Battery Included
No
Socket Count
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.