Zoro Homepage

Mccarthy 3 Light Wall Sconce 8.5 In. Forged Iron

  • Mfr # B7282-FOR

  • Zoro # G915449588


product price: $372.00
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Fixture Voltage
120V
Finish
Forged Iron
Length
8.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7282-FOR
Zoro #
G915449588
UPC #
782042444119
Country of Origin
China

Dimensions

Height
17.5 in
Length
8.5 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Watts
60W
Standards
UL Wet
Lamp Included
No
Number of Bulbs
3
Includes
Fixture, Hardware
Body Material
Hand-Crafted Aluminum
Extention
10.25 in
Battery Included
No
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Socket Count
3
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.