Zoro Homepage

Mccoy 1 Light Wall Sconce 10 In. Vintage Bronze

  • Mfr # B5421-VBZ

  • Zoro # G815446601


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Width
10 in
Fixture Voltage
120V
Finish
Vintage Bronze
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5421-VBZ
Zoro #
G815446601
UPC #
782042436343
Country of Origin
China

Dimensions

Height
13.5 in
Width
10 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Vintage Bronze
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
No
Standards
UL Dry
Shade Color
Vintage Bronze
Watts
60W
Body Material
Hand-Worked Iron
Bulb Shape
E26 Medium Base
Extention
11 in
Socket Count
1
Shade Material
Iron
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.