Zoro Homepage

Memphis 1 Light Wall Sconce 8 In. Patina Brass

  • Mfr # B8614-PBR/SBK

  • Zoro # G615446542


product price: $212.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Width
8 in
Fixture Voltage
120V
Finish
Patina Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8614-PBR/SBK
Zoro #
G615446542
UPC #
782042430464
Country of Origin
India

Dimensions

Height
13.5 in
Width
8 in
Length
8 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Standards
UL Damp
Body Material
Steel and Acacia
Lamp Included
No
Watts
15W
Shade Color
Soft Black
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Extention
9 in
Shade Material
Steel
Socket Count
1

Description

With a nod to mid-century modern, Mephis is a beautiful mix of materials and textures. A perforated soft black metal drum shade is complemented by acacia wood details and patina brass hardware. Both the pendant and the wall sconce work well styled alone in smaller spaces or in multiples in larger areas. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.