Menifee 6in wide 1 Light Flush Mount in Patina Brass
- Mfr # C3106-PBR
- Zoro # G216305767
product price:Â
$
260.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Patina Brass
Voltage
120V
Watts
15W
Bulb Included
No
Number of Bulbs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C3106-PBR
- Zoro #
- G216305767
- UPC #
- 197292134817
- Country of Origin
- Viet Nam
- Housing Finish
- Patina Brass
- Voltage
- 120V
- Watts
- 15W
- Item
- Flush Mount
- Bulb Included
- No
- Number of Bulbs
- 1
- Lamp Base
- E26 Medium Base
- Body Material
- Natural Woven
- Damp/Wet Rating
- ETL Damp
- Includes
- Fixture, Hardware
- Bulb Type
- A19
Dimensions
- Width
- 6 in
- Height
- 7 in
Description
Striking metal details complement the clean, geometric silhouette of the Albus semi-flush mount. The slightly dished glossy opal shade emits a broad spread of atmospheric light, free from harsh glare. Finished in Bronze Leaf, a central metal piece adds a note of contrast to the shade. Soft light washes upward over the wide stem, highlighting the unique textural ribbing detail.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.