Zoro Homepage

Menlo Park 1 Light Bath And Vanity 5.75 In. Old Silver

  • Mfr # B3131-OS

  • Zoro # G215448960


product price: $372.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Length
5.75 in
Housing Finish
Old Silver
Voltage
120V
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3131-OS
Zoro #
G215448960
UPC #
197292046745
Country of Origin
China

Dimensions

Height
14 in
Length
5.75 in

Details

Item
Bath and Vanity
Housing Finish
Old Silver
Voltage
120V
Number of Lights
1
Shade Material
Glass
Standards
UL Damp
Watts
60W
Housing Material
Hand-Worked Iron
Bulb Included
No
Includes
Fixture, Hardware
Slope Compatible
No
Shade Color
Clear
Socket Count
1
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Extention
8.5 in
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.