Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Menlo Park 3 Light Bath And Vanity 20.5 In. Old Silver

  • Mfr # B3953-OS

  • Zoro # G315446811


product price: $584.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Length
20.5 in
Width
20.5 in
Housing Finish
Old Silver
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3953-OS
Zoro #
G315446811
UPC #
782042440500
Country of Origin
China

Dimensions

Height
10 in
Length
20.5 in
Width
20.5 in

Details

Item
Bath and Vanity
Housing Finish
Old Silver
Voltage
120V
Number of Lights
3
Standards
UL Damp
Watts
60W
Includes
Fixture, Hardware
Bulb Included
No
Housing Material
Hand-Worked Iron
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
3
Extention
6.75 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.