Shop TROY LIGHTING
See all product information
Create Account
Menlo Park 3 Light Bath And Vanity 20.5 In. Textured Iron
- Mfr # B3963-TRN
- Zoro # G015446869
product price:Â
$
584.00
/ea
Free Shipping & Returns
Key Features
Height
10 in
Length
20.5 in
Housing Finish
Textured Iron
Voltage
120V
Number of Lights
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3963-TRN
- Zoro #
- G015446869
- UPC #
- 782042440531
- Country of Origin
- China
- Item
- Bath and Vanity
- Housing Finish
- Textured Iron
- Voltage
- 120V
- Number of Lights
- 3
- Standards
- UL Damp
- Bulb Included
- No
- Housing Material
- Hand-Worked Iron
- Watts
- 60W
- Includes
- Fixture, Hardware
- Socket Count
- 3
- Battery Included
- No
- Extention
- 6.75 in
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
Dimensions
- Height
- 10 in
- Length
- 20.5 in
- Width
- 20.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.